Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0079 in, CBN

  • Mfr # 3NUTPGA220.5LF-BN7500

  • Zoro # G6371849


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA220.5LF-BN7500
Zoro #
G6371849
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0078"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW110302LF
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
3NUTPGA220.5LF-BN7500
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
ANSI Code
3NU-TPGA220.5LF
Material - Machining
CBN
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Alloy Steel
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Coating Process
CVD
Cutting Edge
Sharp Edge
Measurement System
Fractional Inch
Shape
Triangle
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Turning
Manufacturer Grade
BN7500
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.