Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0079 in, CBN

  • Mfr # NUTPGA220.5-BN1000

  • Zoro # G6305321


product price: $35.85
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA220.5-BN1000
Zoro #
G6305321
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0078"
Through Hole Inside Dia.
0.13 in
Depth of Cut
0.0150 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-TPGW110302
ANSI Number
NUTPGA220.5-BN1000
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Coating
Cermet
Included Angle
60 Degrees
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
ANSI Code
NU-TPGA220.5
Primary Material Application ISO Code
H01
Cutting Application
Turning
Manufacturer Grade
BN1000
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shape
Triangle
Clearance Angle
11 Degrees
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.