Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0079 in, CBN

  • Mfr # NUTPGA220.5HS-BN2000

  • Zoro # G6305306


product price: $41.89
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTPGA220.5HS-BN2000
Zoro #
G6305306
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-TPGW110302HS
ANSI Number
NUTPGA220.5HS-BN2000
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
1
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cutting Application
Turning
Cutting Material Coverage
Mini Tip
Shape
Triangle
ANSI Code
NU-TPGA220.5HS
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
Cutting Edge
Honing, Negative Land, Strong Edge
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.