Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0079 in, PCD

  • Mfr # NFTPGA220.5-DA1000

  • Zoro # G6307056


product price: $49.35
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFTPGA220.5-DA1000
Zoro #
G6307056
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-TPGW110302
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
CVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
NFTPGA220.5-DA1000
Mounting Style
Screw-On
No. of Edges
1
Manufacturer Grade
DA1000
Insert Holding Type
Straight Hole
ANSI Code
NF-TPGA220.5
Clearance Angle
11 Degrees
Primary Material Application ISO Code
N
Features
Fracture Resistant, Wear Resistant
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Included Angle
60 Degrees
Coating Process
CVD
Cutting Application
Turning
Shape
Triangle
Cutting Material Coverage
NF Tip
Material
PCD

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.