Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN

  • Mfr # 3NUTPGA21.51LE-BN7500

  • Zoro # G6371900


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA21.51LE-BN7500
Zoro #
G6371900
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW110204LE
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
3NUTPGA21.51LE-BN7500
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Coating Process
PVD
Shape
Triangle
Cutting Application
Turning
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
ANSI Code
3NU-TPGA21.51LE
Secondary Material Application
Alloy Steel
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Cutting Edge
Honing
Insert Holding Type
Straight Hole
Cutting Material Coverage
Multi-Mini Tip
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN7500
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.