Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN

  • Mfr # 3NUTPGA221LE-BN7500

  • Zoro # G6371815


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA221LE-BN7500
Zoro #
G6371815
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Depth of Cut
0.0150 in
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW110304LE
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
3NUTPGA221LE-BN7500
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Cermet
Cutting Material Coverage
Multi-Mini Tip
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Triangle
Cutting Application
Turning
Manufacturer Grade
BN7500
ANSI Code
3NU-TPGA221LE
Secondary Material Application
Alloy Steel
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material - Machining
CBN
Measurement System
Fractional Inch
Cutting Edge
Honing
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.