Zoro Homepage
This item is Discontinued.
Sumitomo Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN NCTPGA221-BNC200

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN (Discontinued)

  • Mfr # NCTPGA221-BNC200
  • Zoro # G5766406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTPGA221-BNC200
Zoro #
G5766406
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0157"
Insert Thickness
0.125"
Mounting Hole Dia.
0.130
Depth of Cut
0.0150 in
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.