Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0156 in, CBN

  • Mfr # NCTPGA221-BNC2020

  • Zoro # G6369898


product price: $44.55
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTPGA221-BNC2020
Zoro #
G6369898
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Depth of Cut
0.0150 in
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TPGW110304
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
3
Coating
PVD
ANSI Number
NCTPGA221-BNC2020
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Features
Breakage Resistant, Wear Resistant
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Number of Cutting Edges
3
Included Angle
60 Degrees
ANSI Code
NC-TPGA221
Shape
Triangle
Manufacturer Grade
BNC2020
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.