Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, CBN

  • Mfr # 3NCTPGA222-BNC2020

  • Zoro # G6372339


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NCTPGA222-BNC2020
Zoro #
G6372339
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NC-TPGW110308
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
3NCTPGA222-BNC2020
No. of Edges
3
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
H10 - H20
Shape
Triangle
Primary Material Application
Hardened Steel
Cutting Application
Turning
Clearance Angle
11 Degrees
Cutting Material Coverage
Mini Tip
ANSI Code
3NC-TPGA222
Manufacturer Grade
BNC2020
Features
Breakage Resistant, Wear Resistant
Number of Cutting Edges
3
Material - Machining
CBN
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.