Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, CBN

  • Mfr # 3NUTPGA222-BN7000

  • Zoro # G6371788


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NUTPGA222-BN7000
Zoro #
G6371788
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
3NU-TPGW110308
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
3
Stainless (M) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
ANSI Number
3NUTPGA222-BN7000
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application ISO Code
K
Features
Fracture Resistant, Wear Resistant
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Coating Process
CVD
Included Angle
60 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Cutting Application
Turning
Cutting Material Coverage
Multi-Mini Tip
Insert Holding Type
Straight Hole
Clearance Angle
11 Degrees
ANSI Code
3NU-TPGA222
Manufacturer Grade
BN7000
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.