Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, CBN

  • Mfr # NCTPGA222-BNC200

  • Zoro # G5509786


product price: $45.85
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTPGA222-BNC200
Zoro #
G5509786
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0312"
Insert Thickness
0.125"
Mounting Hole Dia.
0.130
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in
Depth of Cut
0.0150 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TPGW110308
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Relief Angle
11 Degrees
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
TiAlN
Stainless (M) Compatibility
No
For Use With
STAP, Toolholders, A-STFP Boring Bars
Cutting Direction
Neutral
ANSI Number
NCTPGA222-BNC200
No. of Edges
1
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
BNC200
Primary Material Application
Hardened Steel
Finish - Machining
TiN
Cutting Application
Turning
Shape
Triangle
Features
Wear Resistant
Clearance Angle
11 Degrees
ANSI Code
NC-TPGA222
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H
Material - Machining
CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.