Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, CBN

  • Mfr # NCTPGA222-BNC2020

  • Zoro # G6369870


product price: $45.85
/ea

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCTPGA222-BNC2020
Zoro #
G6369870
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NC-TPGW110308
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
NCTPGA222-BNC2020
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Neutral
Features
Breakage Resistant, Wear Resistant
Primary Material Application
Hardened Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
H10 - H20
Cutting Application
Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Shape
Triangle
ANSI Code
NC-TPGA222
Cutting Material Coverage
Mini Tip
Manufacturer Grade
BNC2020
Material - Machining
CBN
Insert Holding Type
Straight Hole
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.