Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGA, 0.0312 in, Cermet

  • Mfr # TPGA222-T1500A

  • Zoro # G6310650


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGA222-T1500A
Zoro #
G6310650
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGW110308
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TPGA222-T1500A
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Material - Machining
Cermet
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
60 Degrees
Features
Fracture Resistant, Wear Resistant
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application ISO Code
M, P
Manufacturer Grade
T1500A
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
ANSI Code
TPGA222
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.