Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0079 in, Cermet

  • Mfr # TPGG220.5L-T1500Z

  • Zoro # G6310635


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG220.5L-T1500Z
Zoro #
G6310635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110302L-SD
Super Alloy (S) Compatibility
No
ANSI Number
TPGG220.5L-T1500Z
Coating
Uncoated
Cutting Direction
Left Hand
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Shape
Triangle
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
ANSI Code
TPGG220.5L
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Included Angle
60 Degrees
Material - Machining
Cermet
Coating Process
PVD
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.