Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0156 in, Carbide

  • Mfr # TPGG221L-AC5015S

  • Zoro # G7556606


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG221L-AC5015S
Zoro #
G7556606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Nose Radius
0.015"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110304L-SD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPGG221L
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
11 Degrees
Coating Process
PVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Cutting Application
Turning
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TPGG221L
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
L
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code L, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.