Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0156 in, Cermet

  • Mfr # TPGG221L-T1500Z

  • Zoro # G6310599


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG221L-T1500Z
Zoro #
G6310599
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110304L-SD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Number
TPGG221L-T1500Z
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Left Hand
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cutting Application
Turning
Material - Machining
Cermet
Clearance Angle
11 Degrees
Shape
Triangle
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application
Steel
Coating Process
PVD
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
ANSI Code
TPGG221L
Insert Holding Type
Straight Hole
Manufacturer Grade
T1500Z
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.