Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGG, 0.0156 in, Cermet

  • Mfr # TPGG221R-T1500A

  • Zoro # G6310571


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGG221R-T1500A
Zoro #
G6310571
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGG
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPGT110304R-SD
Coating
Uncoated
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
3
Mounting Style
Screw-On
ANSI Number
TPGG221R-T1500A
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
M, P
Number of Cutting Edges
3
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel, Steel
Material - Machining
Cermet
Manufacturer Grade
T1500A
Shape
Triangle
Chip-Breaker Style
Double Sided
ANSI Code
TPGG221R
Clearance Angle
11 Degrees
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Included Angle
60 Degrees
Material
Cermet

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.