Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT22.001LFY-AC5025S

  • Zoro # G7556929


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
22.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT22.001LFY-AC5025S
Zoro #
G7556929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
22.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.130"
Nose Radius
0.001"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT1103003L-FY
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TPGT22.001LFY
Manufacturer Grade
AC5025S
Shape
Triangle
Chip-Breaker Code
FY
Insert Holding Type
Countersink Hole
Coating Process
PVD
Cutting Application
Turning
Included Angle
60 Degrees
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
ANSI Code
TPGT22.001LFY
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.