Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT22.001RFY-AC5015S

  • Zoro # G7557227


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
22.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT22.001RFY-AC5015S
Zoro #
G7557227
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
22.001
Corner Radius
0.0012 in
Insert Thickness
0.093"
Nose Radius
0.001"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT1103003R-FY
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
TPGT22.001RFY
Super Alloy (S) Compatibility
Yes
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
ANSI Code
TPGT22.001RFY
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Features
Excellent Wear Resistance
Chip-Breaker Code
FY
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S01 - S20
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.