Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0012 in, Carbide

  • Mfr # TPGT22.001RFY-AC5025S

  • Zoro # G7557105


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
22.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT22.001RFY-AC5025S
Zoro #
G7557105
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
22.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.130"
Nose Radius
0.001"
Insert Thickness
0.093"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT1103003R-FY
Steel (P) Compatibility
Yes
ANSI Number
TPGT22.001RFY
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
3
Relief Angle
11 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
Coating
PVD
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
ANSI Code
TPGT22.001RFY
Manufacturer Grade
AC5025S
Number of Cutting Edges
3
Finish - Machining
AlTiSiN
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
FY
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.