Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT220RFY-AC5015S

  • Zoro # G7557123


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220RFY-AC5015S
Zoro #
G7557123
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
0.0039 in
Nose Radius
0.003"
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110301R-FY
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
3
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
TPGT220RFY
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Primary Material Application ISO Code
S01 - S20
Chip-Breaker Code
FY
Manufacturer Grade
AC5015S
Clearance Angle
11 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Material - Machining
Carbide
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Coating Process
PVD
Number of Cutting Edges
3
ANSI Code
TPGT220RFY
Finish - Machining
AlTiSiN
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.