Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0039 in, Carbide

  • Mfr # TPGT220RFY-AC5025S

  • Zoro # G7557254


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220RFY-AC5025S
Zoro #
G7557254
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
0.0039 in
Mounting Hole Dia.
0.130"
Nose Radius
0.003"
Insert Thickness
0.125"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110301R-FY
ANSI Number
TPGT220RFY
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Clearance Angle
11 Degrees
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Included Angle
60 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
FY
Coating Process
PVD
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Material - Machining
Carbide
Shape
Triangle
Primary Material Application
Nickel, Titanium
ANSI Code
TPGT220RFY
Finish - Machining
AlTiSiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.