Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0039 in, Cermet

  • Mfr # TPGT220RFY-T1500Z

  • Zoro # G6310337


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220RFY-T1500Z
Zoro #
G6310337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
0.0039 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Nose Radius
0.0039"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110301R-FY
Steel (P) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPGT220RFY-T1500Z
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Material - Machining
Cermet
Primary Material Application ISO Code
P
Shape
Triangle
ANSI Code
TPGT220RFY
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Style
On One Side
Chip-Breaker Code
FY
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
Steel
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.