Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0079 in, Carbide

  • Mfr # TPGT21.50.5RFX-AC5025S

  • Zoro # G7557069


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT21.50.5RFX-AC5025S
Zoro #
G7557069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.110"
Nose Radius
0.007"
Insert Thickness
0.093"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110202R-FX
ANSI Number
TPGT21.50.5RFX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
No. of Edges
3
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TPGT21.50.5RFX
Finish - Machining
AlTiSiN
Number of Cutting Edges
3
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Chip-Breaker Code
FX
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
AC5025S
Coating Process
PVD
Shape
Triangle
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.