Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0079 in, Carbide

  • Mfr # TPGT220.5LFX-AC5015S

  • Zoro # G7556579


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220.5LFX-AC5015S
Zoro #
G7556579
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Insert Thickness
0.125"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110302L-FX
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
ANSI Number
TPGT220.5LFX
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating Process
PVD
Included Angle
60 Degrees
Manufacturer Grade
AC5015S
Chip-Breaker Code
FX
ANSI Code
TPGT220.5LFX
Cutting Application
Turning
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
3
Primary Material Application ISO Code
S01 - S20
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Shape
Triangle
Features
Excellent Wear Resistance
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.