Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0079 in, Carbide

  • Mfr # TPGT220.5MEFC-AC5025S

  • Zoro # G7556658


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220.5MEFC-AC5025S
Zoro #
G7556658
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.007"
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110302MN-FC
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPGT220.5MEFC
Mounting Style
Screw
No. of Edges
3
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Chip-Breaker Code
MEFC
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
TPGT220.5MEFC
Shape
Triangle
Manufacturer Grade
AC5025S
Number of Cutting Edges
3
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Included Angle
60 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.