Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0079 in, Carbide

  • Mfr # TPGT220.5RFX-AC5025S

  • Zoro # G7557008


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220.5RFX-AC5025S
Zoro #
G7557008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.130"
Nose Radius
0.007"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110302R-FX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
No. of Edges
3
ANSI Number
TPGT220.5RFX
Coating
PVD
For Use With
Toolholders, Boring Bars
Coating Process
PVD
Finish - Machining
AlTiSiN
Chip-Breaker Code
FX
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Shape
Triangle
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TPGT220.5RFX
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.