Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0079 in, Cermet

  • Mfr # TPGT220.5MEFC-T1500A

  • Zoro # G6310346


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT220.5MEFC-T1500A
Zoro #
G6310346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110302MN-FC
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CBN
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPGT220.5MEFC-T1500A
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Countersink Hole
Features
Fracture Resistant, Wear Resistant
Cutting Application
Turning
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Manufacturer Grade
T1500A
Clearance Angle
11 Degrees
ANSI Code
TPGT220.5MEFC
Shape
Triangle
Chip-Breaker Code
MEFC
Material - Machining
Cermet
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.