Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT21.51RFX-AC5015S

  • Zoro # G7556685


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT21.51RFX-AC5015S
Zoro #
G7556685
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Nose Radius
0.015"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110204R-FX
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
TPGT21.51RFX
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
ANSI Code
TPGT21.51RFX
Shape
Triangle
Number of Cutting Edges
3
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Code
FX
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S01 - S20
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.