Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT221EFC-AC530U

  • Zoro # G6310328


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT221EFC-AC530U
Zoro #
G6310328
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110304N-FC
Cast Iron (K) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TPGT221EFC-AC530U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
AC530U
ANSI Code
TPGT221EFC
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Countersink Hole
Shape
Triangle
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P
Chip-Breaker Code
EFC
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.