Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT221MEFC-AC5015S

  • Zoro # G7557035


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT221MEFC-AC5015S
Zoro #
G7557035
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Insert Thickness
0.125"
Nose Radius
0.015"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110304MN-FC
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
TPGT221MEFC
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Primary Material Application ISO Code
S01 - S20
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
ANSI Code
TPGT221MEFC
Manufacturer Grade
AC5015S
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
MEFC
Coating Process
PVD
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.