Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # TPGT221RFY-AC5015S

  • Zoro # G7557218


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT221RFY-AC5015S
Zoro #
G7557218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Insert Thickness
0.125"
Nose Radius
0.015"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110304R-FY
No. of Edges
3
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPGT221RFY
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Holding Type
Countersink Hole
Shape
Triangle
Chip-Breaker Code
FY
Manufacturer Grade
AC5015S
Cutting Application
Turning
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
TPGT221RFY
Chip-Breaker Style
On One Side
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application ISO Code
S01 - S20
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.