Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT221LFY-T1500Z

  • Zoro # G6310291


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT221LFY-T1500Z
Zoro #
G6310291
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110304L-FY
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Number
TPGT221LFY-T1500Z
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Material - Machining
Cermet
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Shape
Triangle
Clearance Angle
11 Degrees
Manufacturer Grade
T1500Z
Chip-Breaker Code
FY
ANSI Code
TPGT221LFY
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Coating Process
PVD
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.