Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0312 in, Carbide

  • Mfr # TPGT21.52RFX-AC5015S

  • Zoro # G7556755


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT21.52RFX-AC5015S
Zoro #
G7556755
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Nose Radius
0.031"
Through Hole Inside Dia.
0.0313 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110208R-FX
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Relief Angle
11 Degrees
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
TPGT21.52RFX
Hardened (H) Compatibility
No
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Coating Process
PVD
ANSI Code
TPGT21.52RFX
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
FX
Primary Material Application ISO Code
S01 - S20
Included Angle
60 Degrees
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.