Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0312 in, Carbide

  • Mfr # TPGT222LFY-AC5015S

  • Zoro # G7557324


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT222LFY-AC5015S
Zoro #
G7557324
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.130"
Nose Radius
0.031"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110308L-FY
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
11 Degrees
No. of Edges
3
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
Yes
ANSI Number
TPGT222LFY
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Code
TPGT222LFY
Features
Excellent Wear Resistance
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
3
Chip-Breaker Code
FY
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
S01 - S20
Manufacturer Grade
AC5015S
Insert Holding Type
Countersink Hole
Coating Process
PVD
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Shape
Triangle
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.