Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0312 in, Carbide

  • Mfr # TPGT222LFY-AC5025S

  • Zoro # G7556913


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT222LFY-AC5025S
Zoro #
G7556913
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.125"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110308L-FY
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
ANSI Number
TPGT222LFY
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Coating Process
PVD
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
ANSI Code
TPGT222LFY
Clearance Angle
11 Degrees
Manufacturer Grade
AC5025S
Shape
Triangle
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Chip-Breaker Code
FY
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.