Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0312 in, Carbide

  • Mfr # TPGT222RFX-AC5025S

  • Zoro # G7557026


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGT222RFX-AC5025S
Zoro #
G7557026
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.125"
Mounting Hole Dia.
0.130"
Through Hole Inside Dia.
0.0313 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
TPGT110308R-FX
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
TPGT222RFX
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Chip-Breaker Style
On One Side
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Coating Process
PVD
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
TPGT222RFX
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Chip-Breaker Code
FX
Number of Cutting Edges
3
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.