Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN221-AC420K

  • Zoro # G6310057


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN221-AC420K
Zoro #
G6310057
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN110304
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K)
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMN221-AC420K
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Clearance Angle
11 Degrees
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
ANSI Code
TPMN221
Coating Process
CVD
Manufacturer Grade
AC420K
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.