Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMN, 0.0156 in, Carbide

  • Mfr # TPMN221-AC5015S

  • Zoro # G7557096


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN221-AC5015S
Zoro #
G7557096
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Mounting Hole Dia.
0.130"
Nose Radius
0.015"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN110304
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Coating
PVD
ANSI Number
TPMN221
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Shape
Triangle
Cutting Application
Turning
ANSI Code
TPMN221
Number of Cutting Edges
3
Features
Excellent Wear Resistance
Insert Holding Type
No Screw Hole
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.