Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN222-AC420K

  • Zoro # G6310048


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN222-AC420K
Zoro #
G6310048
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN110308
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
No. of Edges
3
Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TPMN222-AC420K
Cutting Direction
Neutral
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Manufacturer Grade
AC420K
Shape
Triangle
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
3
ANSI Code
TPMN222
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.