Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMN, 0.0312 in, Carbide

  • Mfr # TPMN222-AC5025S

  • Zoro # G7557403


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMN222-AC5025S
Zoro #
G7557403
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.125"
Nose Radius
0.031"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMN
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMN110308
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
TPMN222
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
No. of Edges
3
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Included Angle
60 Degrees
Shape
Triangle
ANSI Code
TPMN222
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
3
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.