Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide

  • Mfr # TPMR221ENF-AC830P

  • Zoro # G2354479


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR221ENF-AC830P
Zoro #
G2354479
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
0.0156 in
Nose Radius
0.0157"
Insert Thickness
0.125"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR110304NSF
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TPMR221ENF-AC830P
Hardened (H) Compatibility
No
For Use With
A-CTFP, S-TFP Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Relief Angle
11 Degrees
No. of Edges
3
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Steel
ANSI Code
TPMR221ENF
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
ENF
Manufacturer Grade
AC830P
Chip-Breaker Style
On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
11 Degrees
Finish - Machining
Al203+TiCN
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.