Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # TPMR222ENF-AC830P

  • Zoro # G6309801


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222ENF-AC830P
Zoro #
G6309801
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR110308N-SF
No. of Edges
3
ANSI Number
TPMR222ENF-AC830P
Coating
Cermet
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Shape
Triangle
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
TPMR222ENF
Included Angle
60 Degrees
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Primary Material Application
Steel
Number of Cutting Edges
3
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
On One Side
Insert Holding Type
No Screw Hole
Chip-Breaker Code
ENF
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.