Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Cermet

  • Mfr # TPMR222EFK-T1500A

  • Zoro # G6309838


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222EFK-T1500A
Zoro #
G6309838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR110308N-FK
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
TPMR222EFK-T1500A
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Clearance Angle
11 Degrees
Chip-Breaker Code
EFK
Features
Fracture Resistant, Wear Resistant
ANSI Code
TPMR222EFK
Number of Cutting Edges
3
Included Angle
60 Degrees
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
On One Side
Material - Machining
Cermet
Insert Holding Type
No Screw Hole
Manufacturer Grade
T1500A
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.