Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Cermet

  • Mfr # TPMR222EFK-T1500Z

  • Zoro # G6309829


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMR222EFK-T1500Z
Zoro #
G6309829
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
TPMR110308N-FK
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TPMR222EFK-T1500Z
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
3
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Chip-Breaker Style
On One Side
Material - Machining
Cermet
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Code
EFK
Clearance Angle
11 Degrees
Included Angle
60 Degrees
ANSI Code
TPMR222EFK
Manufacturer Grade
T1500Z
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Steel
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.