Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT21.50.5ESU-AC5015S

  • Zoro # G7557507


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT21.50.5ESU-AC5015S
Zoro #
G7557507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.107"
Insert Thickness
0.093"
Nose Radius
0.007"
Thickness
0.0937 in
Through Hole Inside Dia.
0.107 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
ANSI Number
TPMT21.50.5ESU
Mounting Style
Screw
No. of Edges
3
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Number of Cutting Edges
3
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Features
Excellent Wear Resistance
ANSI Code
TPMT21.50.5ESU
Included Angle
60 Degrees
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5015S
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
S01 - S20
Insert Holding Type
Countersink Hole
Shape
Triangle
Cutting Application
Turning
Chip-Breaker Code
ESU
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.