Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT21.50.5ESU-AC8025P

  • Zoro # G6309549


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT21.50.5ESU-AC8025P
Zoro #
G6309549
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.107 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110202N-SU
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TPMT21.50.5ESU-AC8025P
No. of Edges
3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Shape
Triangle
Chip-Breaker Style
On One Side
ANSI Code
TPMT21.50.5ESU
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Number of Cutting Edges
3
Cutting Application
Turning
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.