Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT21.50.5ESU-AC810P

  • Zoro # G6309530


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT21.50.5ESU-AC810P
Zoro #
G6309530
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.130"
Thickness
0.0937 in
Through Hole Inside Dia.
0.107 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110202N-SU
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
TPMT21.50.5ESU-AC810P
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Coating
CVD
No. of Edges
3
Manufacturer Grade
AC810P
Cutting Application
Turning
Shape
Triangle
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Chip-Breaker Code
ESU
Included Angle
60 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
ANSI Code
TPMT21.50.5ESU
Features
Excellent Wear Resistance
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.