Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Carbide

  • Mfr # TPMT220.5ESU-AC8025P

  • Zoro # G6309427


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT220.5ESU-AC8025P
Zoro #
G6309427
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110302NSU
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
TPMT220.5ESU-AC8025P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating Process
CVD
Shape
Triangle
Features
Adhesion Resistant, Chipping Resistant
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Chip-Breaker Code
ESU
ANSI Code
TPMT220.5ESU
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
AC8025P
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.