Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Cermet

  • Mfr # TPMT220.5ESU-T1500Z

  • Zoro # G6309390


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMT220.5ESU-T1500Z
Zoro #
G6309390
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
0.0079 in
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TPMT110302NSU
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
ANSI Number
TPMT220.5ESU-T1500Z
No. of Edges
3
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Chip-Breaker Code
ESU
Number of Cutting Edges
3
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Material - Machining
Cermet
Included Angle
60 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Manufacturer Grade
T1500Z
Cutting Application
Turning
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
ANSI Code
TPMT220.5ESU
Coating Process
PVD
Shape
Triangle
Primary Material Application ISO Code
P
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.